Tapered Roller Bearing Cone, 1-1/2
Mfr # 4T-16150
Zoro # G608637711
product price: $41.19
/eaKey Features
Cone Width
0.812 in
Cage Material
Chrome Steel
Maximum Temperature
250 Degrees F
Inside Diameter
2.23 in
Number of Rows
One
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-16150
Zoro #
G608637711
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
0.812 in
Inside Diameter
2.23 in
Bore Diameter
1 1/2 in
Outside Diameter
2.64 in
Shaft Fillet Radius
0.14 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Maximum Temperature
250 Degrees F
Number of Rows
One
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Dynamic Load Capacity
10,800 lbf
Static Load Capacity
13,200 lbf
Bore Type
Tapered
Bearing Industry Number
16150
Ring Material
Carbon Steel
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
16282, 16283, 16284
Roller Material
Carbon Steel
Description
Tapered Roller Bearing Cone, Bearing Industry Number 16150, Bore Diameter 1 1/2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 16282, 16283, 16284, Cone Width 0.812 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.64 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 10,800 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.