Tapered Roller Bearing Cone, 1-1/2
Mfr # 4T-19150
Zoro # G808638181
product price: $43.89
/eaKey Features
Cone Width
0.65 in
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Static Load Capacity
11,500 lbf
Number of Rows
One
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-19150
Zoro #
G808638181
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
0.65 in
Bore Diameter
1 1/2 in
Shaft Fillet Radius
0.06 in
Outside Diameter
2.6 in
Inside Diameter
2.48 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Static Load Capacity
11,500 lbf
Number of Rows
One
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
9,800 lbf
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Bore Type
Tapered
Standards
ABMA/ANSI
Bearing Industry Number
19150
Ring Material
Carbon Steel
Compatible Cup Manufacturer Part Number
19268, 19268X, 19283X
Description
Tapered Roller Bearing Cone, Bearing Industry Number 19150, Bore Diameter 1 1/2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 19268, 19268X, 19283X, Cone Width 0.65 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.6 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 9,800 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.