Tapered Roller Bearing Cone, 1-1/2
Mfr # 4T-26878
Zoro # G108637952
product price: $43.49
/eaKey Features
Cone Width
1 in
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Number of Rows
One
Standards
ABMA/ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-26878
Zoro #
G108637952
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
1 in
Inside Diameter
2.54 in
Bore Diameter
1 1/2 in
Shaft Fillet Radius
0.03 in
Outside Diameter
2.91 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Number of Rows
One
Standards
ABMA/ANSI
Maximum Temperature
250 Degrees F
Bore Type
Tapered
Compatible Cup Manufacturer Part Number
26820, 26822, 26824
Bearing Industry Number
26878
Dynamic Load Capacity
17,200 lbf
System of Measurement
Inch
Ring Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Static Load Capacity
21,900 lbf
Description
Tapered Roller Bearing Cone, Bearing Industry Number 26878, Bore Diameter 1 1/2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 26820, 26822, 26824, Cone Width 1 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.91 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 17,200 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.