Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 1-1/2

  • Mfr # 4T-2776

  • Zoro # G208637913


product price: $36.76
/ea

Key Features

Cone Width
1.01 in
Cage Material
Chrome Steel
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
2720, 2729, 2735X
Dynamic Load Capacity
16,400 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-2776
Zoro #
G208637913
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.01 in
Inside Diameter
2.39 in
Shaft Fillet Radius
0.17 in
Bore Diameter
1 1/2 in
Outside Diameter
2.76 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
2720, 2729, 2735X
Dynamic Load Capacity
16,400 lbf
Roller Material
Carbon Steel
Bore Type
Tapered
Number of Rows
One
Ring Material
Carbon Steel
Static Load Capacity
20,300 lbf
System of Measurement
Inch
Bearing Industry Number
2776
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI

Description

Tapered Roller Bearing Cone, Bearing Industry Number 2776, Bore Diameter 1 1/2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 2720, 2729, 2735X, Cone Width 1.01 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.76 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 16,400 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.