Zoro Homepage

Tapered Roller Bearing Cone, 1-1/2

  • Mfr # 4T-2777

  • Zoro # G208637920


product price: $43.29
/ea

Key Features

Cone Width
1.01 in
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
2720, 2729, 2735X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-2777
Zoro #
G208637920
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.01 in
Bore Diameter
1 1/2 in
Outside Diameter
3 in
Inside Diameter
2.39 in
Shaft Fillet Radius
0.22 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
2720, 2729, 2735X
Static Load Capacity
20,300 lbf
System of Measurement
Inch
Bore Type
Tapered
Number of Rows
One
Bearing Industry Number
2777
Standards
ABMA/ANSI
Dynamic Load Capacity
16,400 lbf
Roller Material
Carbon Steel
Minimum Temperature
-40 Degrees F

Description

Tapered Roller Bearing Cone, Bearing Industry Number 2777, Bore Diameter 1 1/2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 2720, 2729, 2735X, Cone Width 1.01 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 16,400 lbf, Inside Diameter 2.39 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.