Zoro Homepage

Tapered Roller Bearing Cone, 1-1/2

  • Mfr # 4T-27881

  • Zoro # G908637985


product price: $50.89
/ea

Key Features

Cone Width
0.824 in
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Inside Diameter
2.376 in
Compatible Cup Manufacturer Part Number
27820
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-27881
Zoro #
G908637985
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.824 in
Inside Diameter
2.376 in
Outside Diameter
2.68 in
Bore Diameter
1 1/2 in
Shaft Fillet Radius
0.14 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
27820
Standards
ABMA/ANSI
Dynamic Load Capacity
15,100 lbf
Static Load Capacity
18,500 lbf
Bearing Industry Number
27881
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
Bore Type
Tapered
Number of Rows
One
Maximum Temperature
250 Degrees F
System of Measurement
Inch

Description

Tapered Roller Bearing Cone, Bearing Industry Number 27881, Bore Diameter 1 1/2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 27820, Cone Width 0.824 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.68 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 15,100 lbf, Inside Diameter 2.376 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.