Tapered Roller Bearing Cone, 1-1/2
Mfr # 4T-2788A
Zoro # G908637664
product price: $39.19
/eaKey Features
Cone Width
1.01 in
Cage Material
Chrome Steel
Static Load Capacity
20,300 lbf
Dynamic Load Capacity
16,400 lbf
Number of Rows
One
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-2788A
Zoro #
G908637664
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
1.01 in
Bore Diameter
1 1/2 in
Outside Diameter
2.6 in
Inside Diameter
2.39 in
Shaft Fillet Radius
0.06 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Static Load Capacity
20,300 lbf
Dynamic Load Capacity
16,400 lbf
Number of Rows
One
Bore Type
Tapered
System of Measurement
Inch
Ring Material
Carbon Steel
Compatible Cup Manufacturer Part Number
2720, 2729, 2735X
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Maximum Temperature
250 Degrees F
Roller Material
Carbon Steel
Bearing Industry Number
2788A
Description
Tapered Roller Bearing Cone, Bearing Industry Number 2788A, Bore Diameter 1 1/2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 2720, 2729, 2735X, Cone Width 1.01 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.6 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 16,400 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.