Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 1-1/2

  • Mfr # 4T-28150

  • Zoro # G208637470


product price: $57.29
/ea

Key Features

Cone Width
0.824 in
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Static Load Capacity
14,200 lbf
Maximum Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-28150
Zoro #
G208637470
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.824 in
Outside Diameter
2.87 in
Shaft Fillet Radius
0.06 in
Inside Diameter
2.43 in
Bore Diameter
1 1/2 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Static Load Capacity
14,200 lbf
Maximum Temperature
250 Degrees F
Bearing Industry Number
28150
Dynamic Load Capacity
12,500 lbf
Minimum Temperature
-40 Degrees F
Compatible Cup Manufacturer Part Number
28300
Standards
ABMA/ANSI
Bore Type
Tapered
Number of Rows
One
Ring Material
Carbon Steel
System of Measurement
Inch

Description

Tapered Roller Bearing Cone, Bearing Industry Number 28150, Bore Diameter 1 1/2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 28300, Cone Width 0.824 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.87 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 12,500 lbf, Inside Diameter 2.43 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.