Zoro Homepage

Tapered Roller Bearing Cone, 1-1/2

  • Mfr # 4T-3381

  • Zoro # G208638385


product price: $59.79
/ea

Key Features

Cone Width
1.196 in
Cage Material
Chrome Steel
Static Load Capacity
25,200 lbf
Outside Diameter
2.76 in
Shaft Fillet Radius
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-3381
Zoro #
G208638385
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.196 in
Outside Diameter
2.76 in
Shaft Fillet Radius
0.14 in
Inside Diameter
2.587 in
Bore Diameter
1 1/2 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Static Load Capacity
25,200 lbf
Standards
ABMA/ANSI
Ring Material
Carbon Steel
Number of Rows
One
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
3320, 3325
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Bearing Industry Number
3381
Bore Type
Tapered
Dynamic Load Capacity
21,400 lbf
System of Measurement
Inch

Description

Tapered Roller Bearing Cone, Bearing Industry Number 3381, Bore Diameter 1 1/2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 3320, 3325, Cone Width 1.196 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.76 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 21,400 lbf, Inside Diameter 2.587 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.