Tapered Roller Bearing Cone, 1-1/2
Mfr # 4T-3580
Zoro # G408638413
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.216 in
Cage Material
Chrome Steel
Bore Diameter
1 1/2 in
Number of Rows
One
Ring Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-3580
Zoro #
G408638413
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.216 in
Bore Diameter
1 1/2 in
Outside Diameter
3.19 in
Inside Diameter
2.73 in
Shaft Fillet Radius
0.06 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Number of Rows
One
Ring Material
Carbon Steel
Bearing Industry Number
3580
Static Load Capacity
26,300 lbf
Maximum Temperature
250 Degrees F
Standards
ABMA/ANSI
Dynamic Load Capacity
21,100 lbf
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
3520, 3525
Minimum Temperature
-40 Degrees F
Bore Type
Tapered
Roller Material
Carbon Steel
Description
Tapered Roller Bearing Cone, Bearing Industry Number 3580, Bore Diameter 1 1/2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 3520, 3525, Cone Width 1.216 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.19 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 21,100 lbf, Inside Diameter 2.73 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.