Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 1-1/2

  • Mfr # 4T-3876

  • Zoro # G308637660


product price: $48.79
/ea

Key Features

Cone Width
1.187 in
Cage Material
Chrome Steel
Static Load Capacity
29,700 lbf
Maximum Temperature
250 Degrees F
Outside Diameter
2.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-3876
Zoro #
G308637660
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.187 in
Outside Diameter
2.87 in
Bore Diameter
1 1/2 in
Inside Diameter
2.628 in
Shaft Fillet Radius
0.14 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Static Load Capacity
29,700 lbf
Maximum Temperature
250 Degrees F
Bore Type
Tapered
Number of Rows
One
Roller Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Compatible Cup Manufacturer Part Number
3820
System of Measurement
Inch
Standards
ABMA/ANSI
Dynamic Load Capacity
23,600 lbf
Bearing Industry Number
3876
Ring Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number 3876, Bore Diameter 1 1/2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 3820, Cone Width 1.187 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.87 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 23,600 lbf, Inside Diameter 2.628 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.