Tapered Roller Bearing Cone, 1-1/2
Mfr # 4T-418
Zoro # G508637415
product price: $76.69
/ea
Free Shipping & Returns
Key Features
Cone Width
1.145 in
Cage Material
Chrome Steel
Number of Rows
One
Compatible Cup Manufacturer Part Number
414
Roller Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-418
Zoro #
G508637415
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
1.145 in
Bore Diameter
1 1/2 in
Inside Diameter
2.742 in
Outside Diameter
3.15 in
Shaft Fillet Radius
0.14 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Number of Rows
One
Compatible Cup Manufacturer Part Number
414
Roller Material
Carbon Steel
Dynamic Load Capacity
21,500 lbf
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Bore Type
Tapered
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Static Load Capacity
24,100 lbf
System of Measurement
Inch
Bearing Industry Number
418
Description
Tapered Roller Bearing Cone, Bearing Industry Number 418, Bore Diameter 1 1/2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 414, Cone Width 1.145 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.15 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 21,500 lbf, Inside Diameter 2.742 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.