Tapered Roller Bearing Cone, 1-1/2
Mfr # 4T-44150
Zoro # G308637516
product price: $58.79
/eaKey Features
Cone Width
0.933 in
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Static Load Capacity
17,500 lbf
Standards
ABMA/ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-44150
Zoro #
G308637516
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
0.933 in
Outside Diameter
3.31 in
Shaft Fillet Radius
0.09 in
Inside Diameter
2.565 in
Bore Diameter
1 1/2 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Static Load Capacity
17,500 lbf
Standards
ABMA/ANSI
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Bore Type
Tapered
Ring Material
Carbon Steel
Dynamic Load Capacity
15,800 lbf
Compatible Cup Manufacturer Part Number
44348
Number of Rows
One
Minimum Temperature
-40 Degrees F
Bearing Industry Number
44150
Description
Tapered Roller Bearing Cone, Bearing Industry Number 44150, Bore Diameter 1 1/2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 44348, Cone Width 0.933 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.31 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 15,800 lbf, Inside Diameter 2.565 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.