Tapered Roller Bearing Cone, 1-1/2
Mfr # 4T-HM801346
Zoro # G308638049
product price: $69.59
/eaKey Features
Cone Width
1.125 in
Cage Material
Chrome Steel
System of Measurement
Inch
Shaft Fillet Radius
0.03 in
Number of Rows
One
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-HM801346
Zoro #
G308638049
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
1.125 in
Shaft Fillet Radius
0.03 in
Inside Diameter
2.387 in
Outside Diameter
3.07 in
Bore Diameter
1 1/2 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
System of Measurement
Inch
Number of Rows
One
Standards
ABMA/ANSI
Static Load Capacity
26,300 lbf
Compatible Cup Manufacturer Part Number
HM801310, HM801311
Roller Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Bore Type
Tapered
Ring Material
Carbon Steel
Dynamic Load Capacity
19,600 lbf
Bearing Industry Number
HM801346
Maximum Temperature
250 Degrees F
Description
Tapered Roller Bearing Cone, Bearing Industry Number HM801346, Bore Diameter 1 1/2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number HM801310, HM801311, Cone Width 1.125 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.07 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 19,600 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.