Zoro Homepage

Tapered Roller Bearing Cone, 1-1/2

  • Mfr # 4T-LM29748

  • Zoro # G508638283


product price: $28.69
/ea

Key Features

Cone Width
0.72 in
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
Static Load Capacity
12,800 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-LM29748
Zoro #
G508638283
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.72 in
Outside Diameter
2.44 in
Bore Diameter
1 1/2 in
Inside Diameter
2.138 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
Static Load Capacity
12,800 lbf
System of Measurement
Inch
Bore Type
Tapered
Standards
ABMA/ANSI
Compatible Cup Manufacturer Part Number
LM29710
Roller Material
Carbon Steel
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
9,800 lbf
Bearing Industry Number
LM29748
Number of Rows
One

Description

Tapered Roller Bearing Cone, Bearing Industry Number LM29748, Bore Diameter 1 1/2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number LM29710, Cone Width 0.72 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.44 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 9,800 lbf, Inside Diameter 2.138 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.