Zoro Homepage

Tapered Roller Bearing Cone, 1-13/16

  • Mfr # 4T-359A

  • Zoro # G608638435


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Cone Width
0.854 in
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Bore Diameter
1 13/16 in
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-359A
Zoro #
G608638435
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.854 in
Bore Diameter
1 13/16 in
Shaft Fillet Radius
0.14 in
Outside Diameter
3.15 in
Inside Diameter
2.832 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Compatible Cup Manufacturer Part Number
354A, 354X
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Standards
ABMA/ANSI
Dynamic Load Capacity
15,600 lbf
Static Load Capacity
17,900 lbf
System of Measurement
Inch
Bearing Industry Number
359A
Bore Type
Tapered
Number of Rows
One

Description

Tapered Roller Bearing Cone, Bearing Industry Number 359A, Bore Diameter 1 13/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 354A, 354X, Cone Width 0.854 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.15 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 15,600 lbf, Inside Diameter 2.832 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.