Zoro Homepage

Tapered Roller Bearing Cone, 1-13/16

  • Mfr # 4T-436

  • Zoro # G408637546


product price: $76.89
/ea
Free Shipping & Returns

Key Features

Cone Width
1.177 in
Cage Material
Chrome Steel
Standards
ABMA/ANSI
System of Measurement
Inch
Dynamic Load Capacity
24,300 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-436
Zoro #
G408637546
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.177 in
Outside Diameter
3.43 in
Inside Diameter
3.267 in
Bore Diameter
1 13/16 in
Shaft Fillet Radius
0.14 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Standards
ABMA/ANSI
System of Measurement
Inch
Dynamic Load Capacity
24,300 lbf
Bearing Industry Number
436
Roller Material
Carbon Steel
Maximum Temperature
250 Degrees F
Bore Type
Tapered
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
Static Load Capacity
29,000 lbf
Number of Rows
One
Compatible Cup Manufacturer Part Number
432

Description

Tapered Roller Bearing Cone, Bearing Industry Number 436, Bore Diameter 1 13/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 432, Cone Width 1.177 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.43 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 24,300 lbf, Inside Diameter 3.267 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.