Shop NTN
See all product information
Create Account
Tapered Roller Bearing Cone, 1-1/4
Mfr # 4T-02476
Zoro # G308638469
product price:Â
$
45.99
/ea
Key Features
Cone Width
0.875 in
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
02420, 02420B
System of Measurement
Inch
Bore Diameter
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4T-02476
- Zoro #
- G308638469
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Cone Width
- 0.875 in
- Bore Diameter
- 1 1/4 in
- Outside Diameter
- 2.48 in
- Inside Diameter
- 2.044 in
- Shaft Fillet Radius
- 0.03 in
Details
- Item
- Tapered Roller Bearing Cone
- Cage Material
- Chrome Steel
- Compatible Cup Manufacturer Part Number
- 02420, 02420B
- System of Measurement
- Inch
- Roller Material
- Carbon Steel
- Standards
- ABMA/ANSI
- Bore Type
- Tapered
- Number of Rows
- One
- Static Load Capacity
- 15,100 lbf
- Minimum Temperature
- -40 Degrees F
- Maximum Temperature
- 250 Degrees F
- Bearing Industry Number
- 02476
- Ring Material
- Carbon Steel
- Dynamic Load Capacity
- 12,800 lbf
- Bearing Lubrication
- Relubricateable
- Series
- Inch TRB
- Industry Number
- 02476
Description
Tapered Roller Bearing Cone, Bearing Industry Number 02476, Bore Diameter 1 1/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 02420, 02420B, Cone Width 0.875 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.48 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 12,800 lbf