Zoro Homepage

Tapered Roller Bearing Cone, 1-1/4

  • Mfr # 4T-02876

  • Zoro # G508638474


product price: $37.89
/ea

Key Features

Cone Width
0.875 in
Cage Material
Chrome Steel
Maximum Temperature
250 Degrees F
Inside Diameter
2.217 in
Shaft Fillet Radius
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-02876
Zoro #
G508638474
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.875 in
Inside Diameter
2.217 in
Shaft Fillet Radius
0.03 in
Bore Diameter
1 1/4 in
Outside Diameter
2.44 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Maximum Temperature
250 Degrees F
Standards
ABMA/ANSI
Roller Material
Carbon Steel
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Ring Material
Carbon Steel
Bore Type
Tapered
Static Load Capacity
15,300 lbf
Number of Rows
One
Bearing Industry Number
02876
Compatible Cup Manufacturer Part Number
02820
Dynamic Load Capacity
12,700 lbf

Description

Tapered Roller Bearing Cone, Bearing Industry Number 02876, Bore Diameter 1 1/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 02820, Cone Width 0.875 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.44 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 12,700 lbf, Inside Diameter 2.217 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.