Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 1-1/4

  • Mfr # 4T-08125

  • Zoro # G108637556


product price: $39.19
/ea

Key Features

Cone Width
0.593 in
Cage Material
Chrome Steel
Bore Type
Tapered
Inside Diameter
1.863 in
Dynamic Load Capacity
6,350 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-08125
Zoro #
G108637556
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.593 in
Inside Diameter
1.863 in
Shaft Fillet Radius
0.04 in
Bore Diameter
1 1/4 in
Outside Diameter
2.05 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bore Type
Tapered
Dynamic Load Capacity
6,350 lbf
System of Measurement
Inch
Number of Rows
One
Roller Material
Carbon Steel
Maximum Temperature
250 Degrees F
Static Load Capacity
7,300 lbf
Compatible Cup Manufacturer Part Number
08231
Ring Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Bearing Industry Number
08125
Standards
ABMA/ANSI

Description

Tapered Roller Bearing Cone, Bearing Industry Number 08125, Bore Diameter 1 1/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 08231, Cone Width 0.593 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.05 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 6,350 lbf, Inside Diameter 1.863 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.