Zoro Homepage

Tapered Roller Bearing Cone, 1-1/4

  • Mfr # 4T-2475

  • Zoro # G108638232


product price: $37.59
/ea

Key Features

Cone Width
0.937 in
Cage Material
Chrome Steel
Inside Diameter
2.322 in
Standards
ABMA/ANSI
Bearing Industry Number
2475
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-2475
Zoro #
G108638232
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.937 in
Inside Diameter
2.322 in
Shaft Fillet Radius
0.14 in
Bore Diameter
1 1/4 in
Outside Diameter
2.48 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Standards
ABMA/ANSI
Bearing Industry Number
2475
Dynamic Load Capacity
12,800 lbf
System of Measurement
Inch
Roller Material
Carbon Steel
Maximum Temperature
250 Degrees F
Static Load Capacity
14,700 lbf
Number of Rows
One
Bore Type
Tapered
Ring Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Compatible Cup Manufacturer Part Number
2420

Description

Tapered Roller Bearing Cone, Bearing Industry Number 2475, Bore Diameter 1 1/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 2420, Cone Width 0.937 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.48 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 12,800 lbf, Inside Diameter 2.322 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.