Tapered Roller Bearing Cone, 1-1/4
Mfr # 4T-3188
Zoro # G508638313
product price: $54.39
/eaKey Features
Cone Width
1.181 in
Cage Material
Chrome Steel
Inside Diameter
2.188 in
Bore Type
Tapered
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-3188
Zoro #
G508638313
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
1.181 in
Inside Diameter
2.188 in
Bore Diameter
1 1/4 in
Outside Diameter
2.64 in
Shaft Fillet Radius
0.03 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bore Type
Tapered
System of Measurement
Inch
Static Load Capacity
22,000 lbf
Maximum Temperature
250 Degrees F
Bearing Industry Number
3188
Number of Rows
One
Compatible Cup Manufacturer Part Number
3120
Dynamic Load Capacity
19,000 lbf
Standards
ABMA/ANSI
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Description
Tapered Roller Bearing Cone, Bearing Industry Number 3188, Bore Diameter 1 1/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 3120, Cone Width 1.181 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.64 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 19,000 lbf, Inside Diameter 2.188 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.