Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 1-1/4

  • Mfr # 4T-43125

  • Zoro # G108637501


product price: $56.39
/ea

Key Features

Cone Width
0.947 in
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
43312, 43312B, 43319D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-43125
Zoro #
G108637501
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.947 in
Outside Diameter
2.52 in
Inside Diameter
2.252 in
Bore Diameter
1 1/4 in
Shaft Fillet Radius
0.06 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
43312, 43312B, 43319D
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Dynamic Load Capacity
14,700 lbf
Static Load Capacity
15,100 lbf
Bore Type
Tapered
Bearing Industry Number
43125
Number of Rows
One
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI

Description

Tapered Roller Bearing Cone, Bearing Industry Number 43125, Bore Diameter 1 1/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 43312, 43312B, 43319D, Cone Width 0.947 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.52 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 14,700 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.