Tapered Roller Bearing Cone, 1-1/4
Mfr # 4T-HM88542PX2
Zoro # G308637912
product price: $32.89
/eaKey Features
Cone Width
1.092 in
Cage Material
Chrome Steel
System of Measurement
Inch
Outside Diameter
2.36 in
Standards
ABMA/ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-HM88542PX2
Zoro #
G308637912
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
1.092 in
Outside Diameter
2.36 in
Inside Diameter
2.023 in
Shaft Fillet Radius
0.05 in
Bore Diameter
1 1/4 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
System of Measurement
Inch
Standards
ABMA/ANSI
Compatible Cup Manufacturer Part Number
HM88510, HM88511
Bearing Industry Number
HM88542
Ring Material
Carbon Steel
Number of Rows
One
Bore Type
Tapered
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Roller Material
Carbon Steel
Dynamic Load Capacity
16,200 lbf
Static Load Capacity
21,800 lbf
Description
Tapered Roller Bearing Cone, Bearing Industry Number HM88542, Bore Diameter 1 1/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number HM88510, HM88511, Cone Width 1.092 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.36 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 16,200 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.