Zoro Homepage

Tapered Roller Bearing Cone, 1-1/4

  • Mfr # 4T-LM67045

  • Zoro # G608638138


product price: $55.29
/ea

Key Features

Cone Width
0.728 in
Cage Material
Chrome Steel
Number of Rows
One
Compatible Cup Manufacturer Part Number
LM67010
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-LM67045
Zoro #
G608638138
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.728 in
Shaft Fillet Radius
0.08 in
Inside Diameter
1.887 in
Bore Diameter
1 1/4 in
Outside Diameter
2.05 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Number of Rows
One
Compatible Cup Manufacturer Part Number
LM67010
Minimum Temperature
-40 Degrees F
Bore Type
Tapered
System of Measurement
Inch
Roller Material
Carbon Steel
Standards
ABMA/ANSI
Ring Material
Carbon Steel
Bearing Industry Number
LM67045
Maximum Temperature
250 Degrees F

Description

Tapered Roller Bearing Cone, Bearing Industry Number LM67045, Bore Diameter 1 1/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number LM67010, Cone Width 0.728 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.05 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Inside Diameter 1.887 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.