Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 1-1/4

  • Mfr # 4T-LM67049A

  • Zoro # G108637945


product price: $20.89
/ea

Key Features

Cone Width
0.66 in
Cage Material
Chrome Steel
Maximum Temperature
250 Degrees F
Standards
ABMA/ANSI
Bore Diameter
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-LM67049A
Zoro #
G108637945
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.66 in
Bore Diameter
1 1/4 in
Outside Diameter
2.05 in
Inside Diameter
1.887 in
Shaft Fillet Radius
0.03 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Maximum Temperature
250 Degrees F
Standards
ABMA/ANSI
Roller Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
7,750 lbf
Bearing Industry Number
LM67049A
Compatible Cup Manufacturer Part Number
LM67010
Ring Material
Carbon Steel
Static Load Capacity
9,200 lbf
Bore Type
Tapered
Number of Rows
One
System of Measurement
Inch

Description

Tapered Roller Bearing Cone, Bearing Industry Number LM67049A, Bore Diameter 1 1/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number LM67010, Cone Width 0.66 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.05 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 7,750 lbf, Inside Diameter 1.887 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.