Tapered Roller Bearing Cone, 1-1/4
Mfr # 4T-M88046
Zoro # G608637544
product price: $29.39
/eaKey Features
Cone Width
0.875 in
Cage Material
Chrome Steel
Bore Type
Tapered
Dynamic Load Capacity
12,700 lbf
Ring Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-M88046
Zoro #
G608637544
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
0.875 in
Inside Diameter
2.003 in
Bore Diameter
1 1/4 in
Outside Diameter
2.28 in
Shaft Fillet Radius
0.06 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bore Type
Tapered
Dynamic Load Capacity
12,700 lbf
Ring Material
Carbon Steel
Bearing Industry Number
M88046
Static Load Capacity
16,000 lbf
System of Measurement
Inch
Standards
ABMA/ANSI
Roller Material
Carbon Steel
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Number of Rows
One
Compatible Cup Manufacturer Part Number
M88010
Description
Tapered Roller Bearing Cone, Bearing Industry Number M88046, Bore Diameter 1 1/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number M88010, Cone Width 0.875 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.28 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 12,700 lbf, Inside Diameter 2.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.