Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 1-15/16"

  • Mfr # 3781

  • Zoro # G008637588


product price: $74.99
/ea

Key Features

Cone Width
1.193 in
Cage Material
Chrome Steel
Outside Diameter
3.43 in
Bearing Industry Number
3781
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3781
Zoro #
G008637588
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.193 in
Outside Diameter
3.43 in
Shaft Fillet Radius
0.14 in
Bore Diameter
1 15/16 in
Inside Diameter
3.001 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bearing Industry Number
3781
Minimum Temperature
-40 Degrees F
Compatible Cup Manufacturer Part Number
3720, 3720B, 3726, 3730, 3732, 3733, 3737
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Dynamic Load Capacity
24,500 lbf
Bore Type
Tapered
System of Measurement
Inch
Static Load Capacity
33,500 lbf
Number of Rows
One
Maximum Temperature
250 Degrees F
Standards
ABMA/ANSI

Description

Tapered Roller Bearing Cone, Bearing Industry Number 3781, Bore Diameter 1 15/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 3720, 3720B, 3726, 3730, 3732, 3733, 3737, Cone Width 1.193 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.43 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.