Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 1-15/16

  • Mfr # 5395

  • Zoro # G008637670


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.751 in
Cage Material
Chrome Steel
Bore Diameter
1 15/16 in
Roller Material
Carbon Steel
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5395
Zoro #
G008637670
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.751 in
Bore Diameter
1 15/16 in
Shaft Fillet Radius
0.14 in
Outside Diameter
3.82 in
Inside Diameter
3.185 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
Standards
ABMA/ANSI
Static Load Capacity
59,000 lbf
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
5335
Bore Type
Tapered
Maximum Temperature
250 Degrees F
Number of Rows
One
Bearing Industry Number
5395
Dynamic Load Capacity
42,500 lbf

Description

Tapered Roller Bearing Cone, Bearing Industry Number 5395, Bore Diameter 1 15/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 5335, Cone Width 1.751 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.82 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 42,500 lbf, Inside Diameter 3.185 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.