Tapered Roller Bearing Cone, 1-1/8"
Mfr # 4T-15590
Zoro # G708637758
product price: $34.19
/eaKey Features
Cone Width
0.687 in
Cage Material
Chrome Steel
System of Measurement
Inch
Outside Diameter
2.13 in
Standards
ABMA/ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-15590
Zoro #
G708637758
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
0.687 in
Outside Diameter
2.13 in
Shaft Fillet Radius
0.14 in
Bore Diameter
1 1/8 in
Inside Diameter
1.81 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
System of Measurement
Inch
Standards
ABMA/ANSI
Bore Type
Tapered
Ring Material
Carbon Steel
Dynamic Load Capacity
8,900 lbf
Roller Material
Carbon Steel
Number of Rows
One
Static Load Capacity
10,200 lbf
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
15520, 15523
Bearing Industry Number
15590
Description
Tapered Roller Bearing Cone, Bearing Industry Number 15590, Bore Diameter 1 1/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 15520, 15523, Cone Width 0.687 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.13 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 8,900 lbf, Inside Diameter 1.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.