Zoro Homepage

Tapered Roller Bearing Cone, 1-1/8

  • Mfr # 4T-41125

  • Zoro # G708637369


product price: $65.15
/ea

Key Features

Cone Width
0.955 in
Cage Material
Chrome Steel
Shaft Fillet Radius
0.19 in
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
41286
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-41125
Zoro #
G708637369
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.955 in
Shaft Fillet Radius
0.19 in
Inside Diameter
2.401 in
Outside Diameter
2.68 in
Bore Diameter
1 1/8 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
41286
Number of Rows
One
Maximum Temperature
250 Degrees F
Ring Material
Carbon Steel
Bore Type
Tapered
Standards
ABMA/ANSI
System of Measurement
Inch
Dynamic Load Capacity
13,000 lbf
Minimum Temperature
-40 Degrees F
Bearing Industry Number
41125
Static Load Capacity
12,500 lbf

Description

Tapered Roller Bearing Cone, Bearing Industry Number 41125, Bore Diameter 1 1/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 41286, Cone Width 0.955 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.68 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 13,000 lbf, Inside Diameter 2.401 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.