Tapered Roller Bearing Cone, 1-19/32
Mfr # 4T-HM801349
Zoro # G708638038
product price: $73.39
/eaKey Features
Cone Width
1.125 in
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Standards
ABMA/ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-HM801349
Zoro #
G708638038
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
1.125 in
Bore Diameter
1 19/32 in
Inside Diameter
2.387 in
Shaft Fillet Radius
0.14 in
Outside Diameter
3.07 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Standards
ABMA/ANSI
Static Load Capacity
26,300 lbf
Bearing Industry Number
HM801349
Number of Rows
One
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
19,600 lbf
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Bore Type
Tapered
Compatible Cup Manufacturer Part Number
HM801310, HM801311
Description
Tapered Roller Bearing Cone, Bearing Industry Number HM801349, Bore Diameter 1 19/32 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number HM801310, HM801311, Cone Width 1.125 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.07 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 19,600 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.