Zoro Homepage

Tapered Roller Bearing Cone, 1-3/16

  • Mfr # 4T-15119

  • Zoro # G808637467


product price: $27.59
/ea

Key Features

Cone Width
0.812 in
Cage Material
Chrome Steel
Inside Diameter
1.96 in
Standards
ABMA/ANSI
Ring Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-15119
Zoro #
G808637467
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.812 in
Inside Diameter
1.96 in
Bore Diameter
1 3/16 in
Outside Diameter
2.28 in
Shaft Fillet Radius
0.06 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Standards
ABMA/ANSI
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
15245, 15250
Bearing Industry Number
15119
Bore Type
Tapered
Static Load Capacity
12,100 lbf
System of Measurement
Inch
Number of Rows
One
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
10,500 lbf

Description

Tapered Roller Bearing Cone, Bearing Industry Number 15119, Bore Diameter 1 3/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 15245, 15250, Cone Width 0.812 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.28 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 10,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.