Zoro Homepage

Tapered Roller Bearing Cone, 1-3/16"

  • Mfr # 4T-15120

  • Zoro # G208637395


product price: $27.59
/ea

Key Features

Cone Width
0.812 in
Cage Material
Chrome Steel
Bore Type
Tapered
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
15245, 15250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-15120
Zoro #
G208637395
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.812 in
Outside Diameter
2.28 in
Shaft Fillet Radius
0.03 in
Inside Diameter
1.96 in
Bore Diameter
1 3/16 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bore Type
Tapered
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
15245, 15250
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
10,500 lbf
Static Load Capacity
12,100 lbf
Standards
ABMA/ANSI
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Bearing Industry Number
15120
Ring Material
Carbon Steel
Number of Rows
One

Description

Tapered Roller Bearing Cone, Bearing Industry Number 15120, Bore Diameter 1 3/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 15245, 15250, Cone Width 0.812 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.28 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 10,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.