Tapered Roller Bearing Cone, 1-3/16
Mfr # 4T-2558
Zoro # G908638005
product price: $53.59
/eaKey Features
Cone Width
0.998 in
Cage Material
Chrome Steel
Static Load Capacity
18,300 lbf
Bearing Industry Number
2558
Number of Rows
One
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-2558
Zoro #
G908638005
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
0.998 in
Bore Diameter
1 3/16 in
Outside Diameter
2.52 in
Inside Diameter
2.167 in
Shaft Fillet Radius
0.09 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Static Load Capacity
18,300 lbf
Bearing Industry Number
2558
Number of Rows
One
Standards
ABMA/ANSI
Dynamic Load Capacity
15,500 lbf
Bore Type
Tapered
Roller Material
Carbon Steel
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Compatible Cup Manufacturer Part Number
2520, 2523D, 2523S
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Description
Tapered Roller Bearing Cone, Bearing Industry Number 2558, Bore Diameter 1 3/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 2520, 2523D, 2523S, Cone Width 0.998 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.52 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 15,500 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.