Tapered Roller Bearing Cone, 1-3/4
Mfr # 45280
Zoro # G808637818
product price: $63.89
/eaKey Features
Cone Width
1.218 in
Cage Material
Chrome Steel
Inside Diameter
3.434 in
Maximum Temperature
250 Degrees F
Number of Rows
One
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45280
Zoro #
G808637818
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.218 in
Inside Diameter
3.434 in
Bore Diameter
1 3/4 in
For Cup Width
0.937 in
Outside Diameter
3.9 in
Shaft Fillet Radius
0.03 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Maximum Temperature
250 Degrees F
Number of Rows
One
Dynamic Load Capacity
31,500 lbf
Compatible Cup Manufacturer Part Number
45220, 45221
Ring Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Roller Material
Carbon Steel
Standards
ABMA/ANSI
Bearing Industry Number
45280
Bore Type
Tapered
System of Measurement
Inch
Static Load Capacity
42,500 lbf
Description
Tapered Roller Bearing Cone, Bearing Industry Number 45280, Bore Diameter 1 3/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 45220, 45221, Cone Width 1.218 in, For Cup Width 0.937 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.9 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 31,500 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.