Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 1-3/4

  • Mfr # 4T-355

  • Zoro # G608638398


product price: $47.49
/ea

Key Features

Cone Width
0.854 in
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Bore Type
Tapered
Dynamic Load Capacity
15,600 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-355
Zoro #
G608638398
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.854 in
Shaft Fillet Radius
0.09 in
Bore Diameter
1 3/4 in
Outside Diameter
3.15 in
Inside Diameter
2.832 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Bore Type
Tapered
Dynamic Load Capacity
15,600 lbf
Standards
ABMA/ANSI
Number of Rows
One
Compatible Cup Manufacturer Part Number
352, 354A, 354X
Bearing Industry Number
355
Static Load Capacity
17,900 lbf
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
System of Measurement
Inch

Description

Tapered Roller Bearing Cone, Bearing Industry Number 355, Bore Diameter 1 3/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 352, 354A, 354X, Cone Width 0.854 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.15 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 15,600 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.