Zoro Homepage

Tapered Roller Bearing Cone, 1-3/4

  • Mfr # 4T-355X

  • Zoro # G808638433


product price: $73.39
/ea

Key Features

Cone Width
0.854 in
Cage Material
Chrome Steel
Dynamic Load Capacity
15,600 lbf
Maximum Temperature
250 Degrees F
Shaft Fillet Radius
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-355X
Zoro #
G808638433
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.854 in
Shaft Fillet Radius
0.14 in
Inside Diameter
2.832 in
Bore Diameter
1 3/4 in
Outside Diameter
3.15 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Dynamic Load Capacity
15,600 lbf
Maximum Temperature
250 Degrees F
Bearing Industry Number
355X
Number of Rows
One
Bore Type
Tapered
Static Load Capacity
17,900 lbf
Standards
ABMA/ANSI
Ring Material
Carbon Steel
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
352, 354A, 354X

Description

Tapered Roller Bearing Cone, Bearing Industry Number 355X, Bore Diameter 1 3/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 352, 354A, 354X, Cone Width 0.854 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.15 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 15,600 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.