Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 1-3/4

  • Mfr # 4T-3578A

  • Zoro # G208638453


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.216 in
Cage Material
Chrome Steel
Dynamic Load Capacity
21,100 lbf
Maximum Temperature
250 Degrees F
Static Load Capacity
26,300 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-3578A
Zoro #
G208638453
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.216 in
Bore Diameter
1 3/4 in
Shaft Fillet Radius
0.22 in
Outside Diameter
3.19 in
Inside Diameter
2.73 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Dynamic Load Capacity
21,100 lbf
Maximum Temperature
250 Degrees F
Static Load Capacity
26,300 lbf
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
3520, 3525
Standards
ABMA/ANSI
Bore Type
Tapered
Bearing Industry Number
3578A
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Number of Rows
One

Description

Tapered Roller Bearing Cone, Bearing Industry Number 3578A, Bore Diameter 1 3/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 3520, 3525, Cone Width 1.216 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.19 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 21,100 lbf, Inside Diameter 2.73 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.