Zoro Homepage

Tapered Roller Bearing Cone, 1-3/4"

  • Mfr # 4T-438

  • Zoro # G208637531


product price: $65.69
/ea

Key Features

Cone Width
1.177 in
Cage Material
Chrome Steel
Standards
ABMA/ANSI
Shaft Fillet Radius
0.14 in
Static Load Capacity
29,000 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-438
Zoro #
G208637531
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.177 in
Shaft Fillet Radius
0.14 in
Bore Diameter
1 3/4 in
Inside Diameter
3.267 in
Outside Diameter
3.43 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Standards
ABMA/ANSI
Static Load Capacity
29,000 lbf
Number of Rows
One
Roller Material
Carbon Steel
System of Measurement
Inch
Bore Type
Tapered
Dynamic Load Capacity
24,300 lbf
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
Compatible Cup Manufacturer Part Number
432
Bearing Industry Number
438
Maximum Temperature
250 Degrees F

Description

Tapered Roller Bearing Cone, Bearing Industry Number 438, Bore Diameter 1 3/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 432, Cone Width 1.177 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.43 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 24,300 lbf, Inside Diameter 3.267 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.