Zoro Homepage

Tapered Roller Bearing Cone, 1-3/4

  • Mfr # 4T-460

  • Zoro # G708637703


product price: $99.59
/ea
Free Shipping & Returns

Key Features

Cone Width
1.154 in
Cage Material
Chrome Steel
Outside Diameter
3.9 in
Ring Material
Carbon Steel
Compatible Cup Manufacturer Part Number
453A, 453X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-460
Zoro #
G708637703
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.154 in
Outside Diameter
3.9 in
Bore Diameter
1 3/4 in
Inside Diameter
3.442 in
Shaft Fillet Radius
0.14 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Compatible Cup Manufacturer Part Number
453A, 453X
Maximum Temperature
250 Degrees F
Static Load Capacity
36,500 lbf
Roller Material
Carbon Steel
Bore Type
Tapered
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Bearing Industry Number
460
System of Measurement
Inch
Number of Rows
One
Dynamic Load Capacity
27,700 lbf

Description

Tapered Roller Bearing Cone, Bearing Industry Number 460, Bore Diameter 1 3/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 453A, 453X, Cone Width 1.154 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.9 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 27,700 lbf, Inside Diameter 3.442 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.