Tapered Roller Bearing Cone, 1-3/4
Mfr # 4T-49175
Zoro # G608637780
product price: $91.39
/ea
Free Shipping & Returns
Key Features
Cone Width
1.25 in
Cage Material
Chrome Steel
Bore Type
Tapered
Bearing Industry Number
49175
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-49175
Zoro #
G608637780
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
1.25 in
Inside Diameter
3.11 in
Shaft Fillet Radius
0.14 in
Bore Diameter
1 3/4 in
Outside Diameter
4.61 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bore Type
Tapered
Bearing Industry Number
49175
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
49368
Standards
ABMA/ANSI
Roller Material
Carbon Steel
Number of Rows
One
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Ring Material
Carbon Steel
Description
Tapered Roller Bearing Cone, Bearing Industry Number 49175, Bore Diameter 1 3/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 49368, Cone Width 1.25 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.61 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Inside Diameter 3.11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.