Zoro Homepage

Tapered Roller Bearing Cone, 1-3/4

  • Mfr # 4T-53176

  • Zoro # G808637849


product price: $66.29
/ea

Key Features

Cone Width
1.114 in
Cage Material
Chrome Steel
Dynamic Load Capacity
18,500 lbf
Number of Rows
One
Inside Diameter
2.683 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-53176
Zoro #
G808637849
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.114 in
Inside Diameter
2.683 in
Outside Diameter
3.19 in
Bore Diameter
1 3/4 in
Shaft Fillet Radius
0.05 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Dynamic Load Capacity
18,500 lbf
Number of Rows
One
System of Measurement
Inch
Bearing Industry Number
53176
Compatible Cup Manufacturer Part Number
53375, 53377
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Roller Material
Carbon Steel
Static Load Capacity
20,700 lbf
Bore Type
Tapered

Description

Tapered Roller Bearing Cone, Bearing Industry Number 53176, Bore Diameter 1 3/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 53375, 53377, Cone Width 1.114 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.19 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 18,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.