Zoro Homepage

Tapered Roller Bearing Cone, 1-3/4"

  • Mfr # 4T-6277

  • Zoro # G608638367


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Cone Width
2.062 in
Cage Material
Chrome Steel
Standards
ABMA/ANSI
Outside Diameter
4.61 in
Bearing Industry Number
6277-TRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-6277
Zoro #
G608638367
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
2.062 in
Outside Diameter
4.61 in
Inside Diameter
3.855 in
Bore Diameter
1 3/4 in
Shaft Fillet Radius
0.14 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Standards
ABMA/ANSI
Bearing Industry Number
6277-TRB
Minimum Temperature
-40 Degrees F
Static Load Capacity
72,000 lbf
Dynamic Load Capacity
56,000 lbf
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
6220
Roller Material
Steel
Ring Material
Carbon Steel
Bore Type
Tapered
Number of Rows
One

Description

Tapered Roller Bearing Cone, Bearing Industry Number 6277-TRB, Bore Diameter 1 3/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 6220, Cone Width 2.062 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.61 in, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Inch, Dynamic Load Capacity 56,000 lbf, Inside Diameter 3.855 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.