Tapered Roller Bearing Cone, 1-3/4
Mfr # 4T-HM804842
Zoro # G308638070
product price: $83.69
/ea
Free Shipping & Returns
Key Features
Cone Width
1.156 in
Cage Material
Chrome Steel
Outside Diameter
3.58 in
Compatible Cup Manufacturer Part Number
HM804810
Ring Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-HM804842
Zoro #
G308638070
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
1.156 in
Outside Diameter
3.58 in
Inside Diameter
2.609 in
Bore Diameter
1 3/4 in
Shaft Fillet Radius
0.03 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
HM804810
Ring Material
Carbon Steel
Number of Rows
One
Bearing Industry Number
HM804842
Roller Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
24,500 lbf
Standards
ABMA/ANSI
System of Measurement
Inch
Static Load Capacity
33,000 lbf
Bore Type
Tapered
Maximum Temperature
250 Degrees F
Description
Tapered Roller Bearing Cone, Bearing Industry Number HM804842, Bore Diameter 1 3/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number HM804810, Cone Width 1.156 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.58 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 24,500 lbf, Inside Diameter 2.609 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.