Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 1-3/4

  • Mfr # 4T-HM903249

  • Zoro # G708637611


product price: $65.29
/ea

Key Features

Cone Width
1.125 in
Cage Material
Chrome Steel
Maximum Temperature
250 Degrees F
Inside Diameter
2.664 in
Shaft Fillet Radius
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-HM903249
Zoro #
G708637611
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.125 in
Inside Diameter
2.664 in
Shaft Fillet Radius
0.14 in
Outside Diameter
3.58 in
Bore Diameter
1 3/4 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Ring Material
Carbon Steel
Bore Type
Tapered
Number of Rows
One
Roller Material
Carbon Steel
Standards
ABMA/ANSI
Dynamic Load Capacity
21,600 lbf
Compatible Cup Manufacturer Part Number
HM903210
Bearing Industry Number
HM903249
Minimum Temperature
-40 Degrees F
Static Load Capacity
26,100 lbf

Description

Tapered Roller Bearing Cone, Bearing Industry Number HM903249, Bore Diameter 1 3/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number HM903210, Cone Width 1.125 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.58 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 21,600 lbf, Inside Diameter 2.664 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.