Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 1-3/4

  • Mfr # 55175CPW3

  • Zoro # G808637368


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Cone Width
1.059 in
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
25,900 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55175CPW3
Zoro #
G808637368
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.059 in
Inside Diameter
3.087 in
For Cup Width
0.812 in
Outside Diameter
4.13 in
Shaft Fillet Radius
0.14 in
Bore Diameter
1 3/4 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
25,900 lbf
Bore Type
Tapered
Ring Material
Carbon Steel
Bearing Industry Number
55175C
System of Measurement
Inch
Standards
ABMA/ANSI
Static Load Capacity
35,500 lbf
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
55437
Number of Rows
One

Description

Tapered Roller Bearing Cone, Bearing Industry Number 55175C, Bore Diameter 1 3/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 55437, Cone Width 1.059 in, For Cup Width 0.812 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.13 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 25,900 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.