Zoro Homepage

Tapered Roller Bearing Cone, 1-3/4

  • Mfr # 615

  • Zoro # G808638259


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.625 in
Cage Material
Chrome Steel
Bore Diameter
1 3/4 in
Compatible Cup Manufacturer Part Number
612, 613B
Dynamic Load Capacity
42,500 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
615
Zoro #
G808638259
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.625 in
Bore Diameter
1 3/4 in
Inside Diameter
3.692 in
Shaft Fillet Radius
0.14 in
Outside Diameter
4.13 in
For Cup Width
1.25 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
612, 613B
Dynamic Load Capacity
42,500 lbf
Bearing Industry Number
615
Number of Rows
One
Roller Material
Carbon Steel
Static Load Capacity
54,500 lbf
Ring Material
Carbon Steel
Standards
ABMA/ANSI
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Bore Type
Tapered
Minimum Temperature
-40 Degrees F

Description

Tapered Roller Bearing Cone, Bearing Industry Number 615, Bore Diameter 1 3/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 612, 613B, Cone Width 1.625 in, For Cup Width 1.25 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.13 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 42,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.