Tapered Roller Bearing Cone, 1-3/8"
Mfr # 4T-02877
Zoro # G108638492
product price: $37.59
/eaKey Features
Cone Width
0.875 in
Cage Material
Chrome Steel
Dynamic Load Capacity
12,700 lbf
Outside Diameter
2.68 in
Standards
ABMA/ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-02877
Zoro #
G108638492
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
0.875 in
Outside Diameter
2.68 in
Shaft Fillet Radius
0.14 in
Inside Diameter
2.217 in
Bore Diameter
1 3/8 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Dynamic Load Capacity
12,700 lbf
Standards
ABMA/ANSI
Static Load Capacity
15,300 lbf
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Bearing Industry Number
02877
Bore Type
Tapered
Minimum Temperature
-40 Degrees F
Compatible Cup Manufacturer Part Number
02820
System of Measurement
Inch
Roller Material
Carbon Steel
Number of Rows
One
Description
Tapered Roller Bearing Cone, Bearing Industry Number 02877, Bore Diameter 1 3/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 02820, Cone Width 0.875 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.68 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 12,700 lbf, Inside Diameter 2.217 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.