Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 1-3/8

  • Mfr # 4T-14139

  • Zoro # G108637426


product price: $29.89
/ea

Key Features

Cone Width
0.771 in
Cage Material
Chrome Steel
Outside Diameter
2.48 in
Bearing Industry Number
14139
Inside Diameter
2.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-14139
Zoro #
G108637426
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.771 in
Outside Diameter
2.48 in
Inside Diameter
2.48 in
Bore Diameter
1 3/8 in
Shaft Fillet Radius
0.05 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bearing Industry Number
14139
Number of Rows
One
Static Load Capacity
13,000 lbf
Bore Type
Tapered
System of Measurement
Inch
Standards
ABMA/ANSI
Roller Material
Carbon Steel
Dynamic Load Capacity
10,900 lbf
Compatible Cup Manufacturer Part Number
14274, 14276, 14283
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number 14139, Bore Diameter 1 3/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 14274, 14276, 14283, Cone Width 0.771 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.48 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 10,900 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.